2-1/4 in. Hole Saw
HOLE DOZER™ 2-1/4 in. Hole Saw
Product Details
Product Details
- Carbide teeth for 50X life in extreme materials
- Longest life in stainless steel
- Outperforms bi-metal hole saws
- Milwaukee® Carbide teeth technology
- 4tpi Carbide teeth design gives best durability and longest life in extreme applications
- Thermoset coating reduces friction and drag, increasing overall speed and cordless efficiencies
- Plug-jack T-Slot’s enhance user productivity by providing best access and leverage to remove material slugs
- Made in USA
- Cuts stainless steel, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles and more
- For the toughest applications where bi-metal hole saws cannot cut
Specifications
- Application:
- Abrasive, Stainless Steel, Wood
- Chuck Size:
- 3/8 in
- Collection:
- HOLE DOZER™
- Cutting Capacity:
- 1-7/10 in
- Diameter:
- 2-1/4 in
- Material:
- Carbide
- Number of Tools Included:
- 1
- Teeth Per Inch:
- 4
- Tool Type:
- Hole Saw
- Weight:
- 0.35 lb