2 in. Hole Dozer and Saw (1 Piece)
HOLE DOZER™ 2 in. Hole Dozer and Saw (1 Piece)
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 48-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rip Guard™, the strongest tooth form in the industry
- Rip Guard™ limited lifetime tooth break warranty
- Plug Jack™, an all access slot design for fast plug removal
- Bi-metal construction with 8% cobalt for increased wear resistance
- Works with the following arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055, 49-56-7040, 49-56-7140 & 49-56-7150
Specifications
- Application:
- Aluminum, Metal, Plastic, Wood and Drywall
- Chuck Size:
- 3/8 in
- Coating:
- Thermoset
- Collection:
- HOLE DOZER™
- Color Finish Name:
- Red, White
- Cutting Capacity:
- 1-5/8 in
- Depth:
- 4 in
- Diameter:
- 2 in
- Drill Bit Type:
- Hole Saw
- Drilling Depth (in):
- 2 in
- Height:
- 2-1/4 in
- Length:
- 2-11/50 in
- Material:
- Bi-metal
- Number of Pieces:
- 1 Piece
- RPM:
- 255
- Saw Type:
- Hole
- Shank Style:
- Quick Change
- Size:
- 1/2 in-20
- Teeth Per Inch:
- 3.5
- Tool Type:
- Hole Dozer, Hole Saw
- Weight:
- 0.32 lb
- Width:
- 2-47/50 in