3/8 in. Hole Saw Kit 16 Piece
HOLE DOZER™ 3/8 in. Hole Saw Kit 16 Piece
Frequently Purchased Together
Product Details
Product Details
- Rip Guard™, the strongest tooth form in the industry
- Rip Guard™ limited lifetime tooth break warranty
- Plug Jack™, an all access slot design for fast plug removal
- Bi-metal construction with 8% cobalt for increased wear resistance
Documents
Specifications
- Application:
- Cutting
- Bit Sizes:
- 3/4 in, 7/8 in, 1-1/8 in, 1-3/8 in, 1-1/2 in, 1-3/4 in, 2-1/4 in, 2-5/8 in, 3 in, 3-1/2 in, 4 in, 4-1/4 in, 4-1/2 in
- Collection:
- HOLE DOZER™
- Color Finish Name:
- Red, White
- Depth:
- 16-3/10 in
- Drill Bit Type:
- Hole Saw
- Height:
- 4-7/10 in
- Length:
- 9-1/2 in
- Material:
- High Carbon Steel
- Number of Pieces:
- 18 Piece
- Package Quantity:
- Piece of 18
- Saw Type:
- Hole
- Shank Size:
- 3/8 in
- Size:
- Medium
- Teeth Per Inch:
- 3
- Tool Type:
- Hole Saw
- Weight:
- 9.73 lb
- Width:
- 9-2/5 in