This product requires certification to purchase.

Drill Bit Set 13 Piece

You last purchased this on
 
Milwaukee®

HOLE DOZER™ Drill Bit Set 13 Piece

  • Fast #
  • Part #M49224025
  • Item #4306217
  • Manufacturer Part #49-22-4025
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

HOLE DOZER™ Drill Bit Set 13 Piece

  • Fast #
  • Part #M49224025
  • Item #4306217
  • Manufacturer Part #49-22-4025
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Customizable Hole Saw Case
  • Most Durable Hole Saw. Period.
  • New 3.5 TPI Tooth Design
  • All Access Slots enhance user productivity by providing best access and leverage to remove material slugs
  • Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies
  • Interchangeable Pegs Allow for Customizable Kit Configurations
  • Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored
  • Removable Accessory Box Offers Additional Customization Options
  • Designed to Fit Perfectly into Packout™ Organizers
  • Made in USA
  • Requires Certification

Documents


Specifications

Application:
Cutting
Bit Sizes:
3/4 in, 7/8 in, 1-1/8 in, 1-3/8 in, 1-1/2 in, 1-3/4 in, 2 in, 2-1/8 in, 2-1/2 in
Coating:
Thermoset
Collection:
HOLE DOZER™
Color Finish Name:
Red, White
Cutting Capacity:
1-5/8 in
Depth:
8-4/5 in
Drill Bit Type:
Hole Saw
Height:
3-2/5 in
Length:
3-1/2 in
Material:
Alloy Steel
Number of Pieces:
13 Piece
Package Quantity:
Piece of 13
Saw Type:
Hole
Shank Size:
3/8 in
Teeth Per Inch:
4
Tool Type:
Drill Bit Set
Weight:
3.83 lb
Width:
8-9/10 in