This product requires certification to purchase.

Hole Saw Kit 1 Piece

You last purchased this on
 
Milwaukee®

HOLE DOZER™ Hole Saw Kit 1 Piece

  • Fast #
  • Part #M49224073
  • Item #4844832
  • Manufacturer Part #49-22-4073
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

HOLE DOZER™ Hole Saw Kit 1 Piece

  • Fast #
  • Part #M49224073
  • Item #4844832
  • Manufacturer Part #49-22-4073
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Auto-centering drill guide
  • Non-slip clamp
  • Anti-splinter depth stop
  • Self-contained backset adjustment
  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Requires Certification

Documents


Specifications

Application:
Door Locks, Installation
Bit Sizes:
2-1/8 in, 1 in
Blade Material:
High Speed Steel
Coating:
Thermoset
Collection:
HOLE DOZER™
Color Finish Name:
White, Black, Red
Cutting Capacity:
1-5/8 in
Depth:
5-2/25 in
Diameter:
1 in
Drill Bit Type:
Installer
Drilling Depth (in):
1-5/8 in
Height:
8-1/2 in
Length:
4-4/5 in
Material:
Metal, High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Saw Type:
Hole
Shank Size:
3/8 in
Teeth Per Inch:
3.5
Tool Type:
Hole Saw Kit
Weight:
1.5 lb
Width:
7-1/2 in