This product requires certification to purchase.

Hole Saw Kit 15 Piece

You last purchased this on
 
Milwaukee®

HOLE DOZER™ Hole Saw Kit 15 Piece

Brand image
You last purchased this on
 
Milwaukee®

HOLE DOZER™ Hole Saw Kit 15 Piece

  • Fast #
  • Part #M49224175
  • Item #3573925
  • Manufacturer Part #49-22-4175
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Customizable hole saw case
  • New 3.5 TPI tooth design
  • Thermoset coating reduces friction and drag, increasing overall speed and cordless efficiencies
  • Reinforced grids on top and bottom keep hole saws securely stored
  • Designed to fit perfectly into Packout™ organizers
  • Plug Jack™ an all access slot design for fast plug removal
  • Most durable hole saw, period
  • All access Slots enhance user productivity by providing best access and leverage to remove material slugs
  • Interchangeable pegs allow for customizable kit configurations
  • Removable accessory box offers additional customization options
  • Requires Certification

Documents


Specifications

Application:
Wood, Metal, Plastic
Bit Sizes:
3/4 in;7/8 in;1 in;1-1/8 in;1-3/8 in;1-1/2 in;1-3/4 in;2 in;2-1/8 in;2-1/4 in;2-1/2 in
Blade Material:
Bi-metal
Chuck Size:
3/8 in
Coating:
Thermoset
Collection:
HOLE DOZER™
Color Finish Name:
Red, White
Depth:
10-1/4 in
Drill Bit Type:
Hole Saw
Drilling Depth (in):
1-7/10 in
Height:
5-1/2 in
Length:
1-1/4 in
Material:
High Speed Steel
Number of Pieces:
15 Piece
Package Quantity:
Piece of 15
Saw Type:
Hole
Shank Size:
7/16 in
Shank Style:
Hex
Teeth Per Inch:
3.5
Tool Type:
Hole Saw Kit
Weight:
3.8 lb
Width:
4-3/4 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing