This product requires certification to purchase.

Hole Saw Kit 28 Piece

You last purchased this on
 
Milwaukee®

HOLE DOZER™ Hole Saw Kit 28 Piece

Brand image
You last purchased this on
 
Milwaukee®

HOLE DOZER™ Hole Saw Kit 28 Piece

  • Fast #
  • Part #M49224185
  • Item #3573930
  • Manufacturer Part #49-22-4185
3.7 out of 5 Customer Rating
Hole Saw Kit

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Requires Certification

Specifications

Application:
Cutting
Bit Sizes:
4-3/4 in
Collection:
HOLE DOZER™
Color Finish Name:
Red, White
Depth:
16-7/20 in
Drill Bit Type:
Hole Saw
Height:
4-4/5 in
Length:
9-1/2 in
Material:
High Speed Steel
Number of Pieces:
28 Piece
Package Quantity:
Piece of 28
Shank Size:
1/2 in
Teeth Per Inch:
3.5
Tool Type:
Hole Saw Kit
Weight:
14.43 lb
Width:
9-1/2 in



Customers Also Bought
1–6 of 18 items
Part #DDHS1375CT
Item #7346066
5 out of 5 Customer Rating
Requires Certification
Part #DDHS4000
Item #7172020
4.6 out of 5 Customer Rating
Requires Certification
Part #M49569225
Item #7607145
3.7 out of 5 Customer Rating
Requires Certification
Part #M49569240
Item #7607141
5 out of 5 Customer Rating
Requires Certification
Part #M49569306
Item #8460990
3.3 out of 5 Customer Rating
Requires Certification
Part #M49560153
Item #3573890
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M49560153
Item #3573890
5 out of 5 Customer Rating
Requires Certification
Part #M49560102
Item #3573957
3.6 out of 5 Customer Rating
Requires Certification
Part #M49560720
Item #7607136
3.7 out of 5 Customer Rating
Requires Certification
Part #M49560713
Item #7607132
5 out of 5 Customer Rating
Requires Certification
Part #M49560253
Item #3573934
4.1 out of 5 Customer Rating
Requires Certification
Part #M49224073
Item #4844832
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing