Hole Saw
HOLE DOZER™ Hole Saw
Frequently Purchased Together
Product Details
Product Details
- Most durable carbide hole saw
- Longest life in general purpose & extreme materials
- Faster cuts with 3 TPI design
- Deep gullets clear material fast
- All access slots for fastest plug removal
- Cuts stainless steel, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles and more
- Made in USA
- For the toughest applications where bi-metal cannot cut
- 1-5/8 in cutting depth
Specifications
- Application:
- Cement Board, Fiberglass, Plaster, Stainless Steel, Wood
- Blade Material:
- Carbide
- Collection:
- HOLE DOZER™
- Drilling Depth (in):
- 1-5/8 in
- Length:
- 8-1/8 in
- Number of Pieces:
- 12 Piece
- Saw Type:
- Hole
- Teeth Per Inch:
- 3
- Tool Type:
- Hole Saw
- Width:
- 5-1/2 in