Fine Point Marker in Black 2 Pack
Inkzall™ Fine Point Marker in Black 2 Pack
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wear resistant tip: acrylic nib ideal for rough surfaces such as OSB, cinder block and concrete
- Quick dry time: reduced smearing markings on PVC, HVAC pipe and steel studs
- Hard hat clip: attaches for easy access
- Lanyard hole: - secure marker through cap or clip
- Durable marker tip for writing on concrete, OSB and rough surfaces
- Writes through dusty, wet and oily surfaces
Documents
Specifications
- Application:
- Concrete, Dust, Oily Surface, Wet
- Collection:
- Inkzall™
- Color Finish Name:
- Silver
- Length:
- 5-1/2 in
- Material:
- Plastic
- Package Quantity:
- Pack of 2
- Product Type:
- Marker