Inkzall™
Frequently Purchased Together
Product Details
Product Details
- Clog Resistant marker tip
- Writes through dusty, wet and oily surfaces
- Durable marker tip for writing on concrete, OSB and rough surfaces
- Built-in hard hat storage clip
- Medium point
- Ink dries in seconds
- Lanyard hole
- Anti-roll body design
- Non-toxic ink
Specifications
- Application:
- Pipe Fitting
- Collection:
- Inkzall™
- Color Finish Name:
- Silver
- Depth:
- 3-3/4 in
- Height:
- 17/20 in
- Length:
- 3-3/4 in
- Material:
- Plastic
- Package Quantity:
- Pack of 2
- Product Type:
- Marker
- Tool Type:
- Medium Point Marker
- Width:
- 7-3/20 in