This product requires certification to purchase.

Insulated Screwdriver Set with Pouch

You last purchased this on
 
Milwaukee®

Insulated Screwdriver Set with Pouch

  • Fast #
  • Part #M48222204
  • Item #4843413
  • Manufacturer Part #48-22-2204
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Insulated Screwdriver Set with Pouch

  • Fast #
  • Part #M48222204
  • Item #4843413
  • Manufacturer Part #48-22-2204
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 144
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • UL® classified - only Milwaukee® offers UL classified insulated screwdrivers
  • 1000V insulated protection offers uncompromising safety
  • OSHA approved: tested and certified to insulated tool standards - IEC 60900:2012 ; ASTM F1505-10; nape 70E
  • VDE & GS certified
  • Dual layer insulation offers visual wear indication for tool replacement
  • Flame retardant & impact resistant handle and shank
  • Lanyard holes prevent tool drops and protect insulation from damage
  • Visible ID markings allows for quick tool identification on jobsite
  • Requires Certification

Specifications

ASTM:
F1505-10
Battery Type:
Lithium-ion
Bit Sizes:
(2) Slotted Screwdrivers: 1/4 in x 6 in, 3/8 in x 8 in, (2) Phillips Screwdrivers: #1 x 3 in, #2 x 4 in
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Drive Size:
Combination
Drive Type:
Slotted, Phillips
GSA Approved:
No
Handle Length (in):
5 in
Handle Material:
Polycarbonate
Handle Type:
Straight
Height:
3-11/20 in
Length:
7 in
Magnetic:
No
Material:
Steel
Number of Pieces:
4 Piece
Number of Tools Included:
4
Package Quantity:
Piece of 4
Power Source:
Manual
Tool Type:
Screwdriver
UL Listed:
Yes
Weight:
1.9 lb
Width:
15-1/5 in