L Size Nylon and Polyester Winter Performance Gloves in Black and Red
L Size Nylon and Polyester Winter Performance Gloves in Black and Red
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Waterproof and windproof layer protect against cold and wet
- 60 g layer of insulation for all day warmth
- Smartswipe™ Knuckle & durable layer between thumb & index finger
- Waterproof and windproof layer
- Stay warm, 60 g of insulation
- Smartswipe™ Knuckle
- Durable reinforced layer between the thumb and index finger
- Terry cloth sweat wipe
- Nylon pull
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Glove Size:
- L
- Glove Type:
- Cold Weather, Insulated, Waterproof, Windproof, Work
- Height:
- 2-1/5 in
- Length:
- 11-7/10 in
- Material:
- Cotton, Plastic
- Material Type:
- Nylon, Polyester, Terry
- Reusable:
- Yes
- Width:
- 5-2/5 in