LED REDLITHIUM™ USB 6-9/100 in. Flashlight
LED REDLITHIUM™ USB 6-9/100 in. Flashlight
Package Quantity Info:
Each: 1 Case: 4 Pallet: 480-
Pick Up: 2 Available in Indianapolis, IN
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3 Light Output Modes: High mode: 1100-Lumens- 1.75 hours; Medium mode: 600-Lumens- 4.5 hours; Low mode: 100 -Lumens- 14 hours
Documents
Specifications
- Application:
- Lighting
- Automatic Shut-Off:
- No
- Battery Size:
- 3.0AH
- Battery Type:
- REDLITHIUM USB
- Color Finish Name:
- Black
- Dimmable:
- Yes
- Handle Type:
- Standard
- Height:
- 1-3/10 in
- Length:
- 6-9/100 in
- Light Bulb Type:
- LED
- Lumens:
- 1100
- Material:
- Aluminum, Plastic
- Number Of Hours:
- 14 h
- Number of Lights:
- 1
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Size:
- Small
- Tool Type:
- Hand Tool
- UL Listed:
- Yes
- Volts:
- 4V
- Weight:
- 0.413 lb
- Width:
- 1-7/50 in