This product requires certification to purchase.

LED USB Rechargeable Flashlight

You last purchased this on
 
Milwaukee®

LED USB Rechargeable Flashlight

  • Fast #
  • Part #M211021
  • Item #7341145
  • Manufacturer Part #2110-21
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

LED USB Rechargeable Flashlight

  • Fast #
  • Part #M211021
  • Item #7341145
  • Manufacturer Part #2110-21
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 700 Lumens of Trueview™ high definition output
  • Spot-Flood Sliding Beam Adjustment
  • 3 Light Output Modes: High, Low and Strobe
  • 155 Meter Beam Distance
  • Internally Charges REDLITHIUM™ USB Batteries through Micro-USB Port
  • 2Ft Heavy Duty Micro-USB Braided Cord with Metal Ends
  • P67 Rated: Waterproof and Dust Proof
  • 6000 Series Aircraft Aluminum Body
  • Lifetime Limited Warranty
  • Requires Certification

Specifications

Application:
Cutting
Automatic Shut-Off:
No
Battery Type:
Lithium
Color Finish Name:
Red, Black
Diameter:
1-1/2 in
Length:
6-1/2 in
Light Bulb Type:
LED
Lumens:
700
Material:
Aluminum
Number of Tools Included:
2
Power Source:
Battery
UL Listed:
No
Weight:
0.52 lb