1/2 in. SDS-Plus Masonry (1 Piece)
M/2™ 1/2 in. SDS-Plus Masonry (1 Piece)
Package Quantity Info:
Each: 1 Case: 125 Pallet: 10000-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Enhanced rebar guards provide increased durability
- Breaker points lead to faster drilling speeds
- Variable flute for Up to 20% more holes per charge in cordless rotary hammers
- Centering tip for exact spot drilling
- Wear mark Indicators to show end of life and when bit no longer meets the ANSI requirement
- Reinforced flutes for minimized vibration and maximum durability
Documents
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/2 in
- Bit Length:
- 6
- Collection:
- M/2™
- Diameter:
- 1/2 in
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 4 in
- Height:
- 1/2 in
- Length:
- 6 in
- Magnetic:
- No
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/8 in
- Shank Style:
- SDS-Plus
- Tool Type:
- Hammer Drill Bit
- UL Listed:
- No
- Weight:
- 0.23 lb
- Width:
- 1/2 in