This product requires certification to purchase.

M Size TPR Impact Demolition Gloves

This product has been replaced by

IMPACT WRECKING WORK GLOVE - M
Milwaukee® IMPACT WRECKING WORK GLOVE - M
Manufacturer Part #48-73-8551
You last purchased this on
 
Milwaukee®

M Size TPR Impact Demolition Gloves

  • Fast #
  • Part #M48228751
  • Item #8035156
  • Manufacturer Part #48-22-8751
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

IMPACT WRECKING WORK GLOVE - M
Milwaukee® IMPACT WRECKING WORK GLOVE - M
Manufacturer Part #48-73-8551
Milwaukee®

M Size TPR Impact Demolition Gloves

  • Fast #
  • Part #M48228751
  • Item #8035156
  • Manufacturer Part #48-22-8751
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 60 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Impact protection, reinforced durability
  • ANSI/ISEA 138 impact rated level 2
  • Impact rated - enhanced TPR
  • Reinforced with Armortex®
  • Padded Palm
  • Hook and loop closure
  • Requires Certification

Specifications

ANSI:
ANSI/ISEA 138
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Glove Size:
M
Glove Type:
Demolition, Work
Height:
1-7/10 in
Length:
9-4/5 in
Material:
Rubber
Material Type:
TPR
Reusable:
Yes
Width:
4-7/10 in