12V Compact Inflator Kit in Red and Black
M12™ 12V Compact Inflator Kit in Red and Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fastest cordless tire Inflator: top-off a car tire in under 1 min (28 to 35 psi)
- Inflates car, LT truck and compact equipment tires
- REDLINK™ Intelligence: TrueFill™ auto shut-off technology increases accuracy, protects from over-temp and over-fill
- High-efficiency pump and motor for true 120 psi capability
- Illuminated digital gauge with target and current pressure reading
- Fills a LT truck tire in under 4 min 3 to 45 psi
- Compact, portable and easy to store in any car or truck
- Weather and impact-resistant with a reinforced cage
- Anti-vibration feet for no tool movement while running
- 3 year limited warranty
Specifications
- AMP:
- 18.3
- Battery Size:
- 12V
- Collection:
- M12™
- Color Finish Name:
- Black, Red
- ETL Listed:
- No
- Height:
- 7-1/2 in
- Length:
- 6-1/2 in
- Material:
- Plastic
- Portable:
- Yes
- Power Source:
- Battery
- Pressure - Maximum:
- 120 psi
- Tool Type:
- Compact Inflator
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 4.27 lb
- Width:
- 6-1/2 in