This product requires certification to purchase.

12V Cordless Grease Gun

You last purchased this on
 
Milwaukee®

M12™ 12V Cordless Grease Gun

  • Fast #
  • Part #M244620
  • Item #4034741
  • Manufacturer Part #2446-20
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M12™ 12V Cordless Grease Gun

  • Fast #
  • Part #M244620
  • Item #4034741
  • Manufacturer Part #2446-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Run Time Up to 7 Grease Cartridges per Charge
  • Hose Length 36 in
  • Powerful 12-volt motor: Delivers more than 8,000 PSI max operating pressure
  • Best-in-class runtime: Dispenses up to 7 cartridges per charge
  • Onboard fuel gauge: Helps you increase productivity and avoid interruptions
  • M12TM Lithium-Ion system: Compatible with more than 20 tools for greater versatility
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Integrated hose storage: Adds convenience
  • Air bleeder valve: Priming mechanism provides quick flow
  • Requires Certification

Specifications

Application:
Cutting
Battery Type:
REDLITHIUM
Collection:
M12™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Height:
9-3/4 in
Length:
14 in
Material:
Glass Filled Nylon
Number of Pieces:
1 Piece
Power Source:
Battery
Pressure - Maximum:
8000 psi
Tool Type:
Grease Gun
UL Listed:
No
Volts:
12V
Weight:
7.2 lb
Width:
12-1/2 in