540 gal 9 gpm Transfer Pump
M12™ 540 gal 9 gpm Transfer Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 48-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3/4” Outlet Attaches to Standard Garden Hose
- Up to 9 Gallons Per Minute
- Up to 275 Gallons on (1) M12™ REDLITHIUM™ XC4.0 Battery
- 360° Filter Maximizes Flow in Heavy Debris
- 36” Submersible Barrel for Easier Inlet Control
- Threaded Filter Designed for Easy Removal
Specifications
- Collection:
- M12™
- Depth:
- 48-4/5 in
- Diameter - Inside 1:
- 3/4 in
- Discharge:
- 540 gal
- Discharge Pressure:
- 540
- End Connection 1:
- GHT
- End Connection 2:
- Threaded
- End Connections:
- GHT x Threaded
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 9 gpm
- Height:
- 48-4/5 in
- Impeller:
- Plastic
- Length:
- 3-3/5 in
- Material:
- Aluminium
- Maximum Feet of Head:
- 15
- Maximum Immersible Depth:
- 36 in
- Maximum Temperature:
- 140
- Power Source:
- Battery
- Pump Application:
- Water
- UL Listed:
- Yes
- Volts:
- 12V
- Width:
- 3-3/5 in