6-77/100 in. Laser Kit
M12™ 6-77/100 in. Laser Kit
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 2 Pallet: 56-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All day runtime - 9+ hours
- Brightest green laser optimized for distance
- Micro control - Pivots on point
- Vertical & horizontal lines plus 4-points to level, align, plumb and square
- 125 ft. working range
- 165 ft. range with detector
- Accuracy: +/- 1/8 ft @ 33 ft
- Amplified rare earth magnets - Will not slide on steel studs
- 210° horizontal fan angle, 165° vertical fan angle
- 2 in plumb point access
Specifications
- AMP:
- 3
- Automatic Shut-Off:
- No
- Battery Size:
- 12V
- Battery Type:
- Lithium-ion
- Case Material:
- Plastic
- Collection:
- M12™
- Color Finish Name:
- Red, Black
- Height:
- 5-9/10 in
- Length:
- 6-77/100 in
- Material:
- Plastic
- Material Type:
- Glass Filled Nylon
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Laser Kit
- Volts:
- 12V
- Weight:
- 2.25 lb
- Width:
- 3-11/50 in