This product requires certification to purchase.

Cordless 12V 1 Tool Kit

You last purchased this on
 
Milwaukee®

M12™ Cordless 12V 1 Tool Kit

  • Fast #
  • Part #M240722
  • Item #4633872
  • Manufacturer Part #2407-22
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M12™ Cordless 12V 1 Tool Kit

  • Fast #
  • Part #M240722
  • Item #4633872
  • Manufacturer Part #2407-22
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Delivers up to 275 in lbs of torque
  • New ergonomic handle design for increased comfort
  • On-board battery fuel gauge displays remaining run time
  • Metal Ratcheting Chuck for maximum durability
  • Requires Certification

Specifications

Bare Tool or Kit:
Tool Kit
Battery Size:
12V
Battery Type:
REDLITHIUM
Case Included:
Yes
Collection:
M12™
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Height:
4-4/5 in
Length:
7-3/8 in
Number of Tools Included:
1
Power Source:
Battery
RPM:
1500
Torque (In-Lbs):
275 in-lbs
Volts:
12V
Weight:
2.1 lb
Width:
12-3/10 in