Cordless 12V 2 Tool Kit
M12™ Cordless 12V 2 Tool Kit
Package Quantity Info:
Each: 1 Case: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- M12™ 2-tool combo kit includes the M12™3/8 in drill/driver (2407-20) and the M12™ 1/4 in hex impact driver (2462-20)
- The powerful compact cordless drill driver delivers 275 in-lbs of torque - up to 25% more torque than the competition - and 0-400/0-1,500 RPM
- The impact driver's high-performance motor gives you 0-2,500 RPM for increased fastening speed
- The innovative M12™ cordless lithium-ion system is designed to give you the power and torque required for professional applications, in a size that allows you to reach the tightest and toughest spaces
- Both compact power tools are powered by REDLITHIUM™ batteries, offering you unmatched power, speed, and tool belt portability. in addition to the two M12™ power tools, the combo kit includes two cordless M12™ REDLITHIUM™ batteries, an M12™30-minute charger, and a contractor bag
Specifications
- AMP:
- 1.5
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12V
- Battery Type:
- REDLITHIUM
- Bit Sizes:
- 3/8 in - 1/4 in
- CSA Certified:
- Yes
- Case Included:
- Yes
- Chuck Size:
- 3/8 in
- Chuck Type:
- Keyless
- Collection:
- M12™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- ETL Listed:
- Yes
- Handle Type:
- Pistol
- Material:
- Plastic
- Number of Pieces:
- 6 Piece
- Number of Tools Included:
- 2
- Power Source:
- Battery
- RPM:
- 1500
- Tool Type:
- Combo Kit
- Torque (In-Lbs):
- 275 in-lbs
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 9.04 lb