This product requires certification to purchase.

Cordless 12V 2 Tool Kit

You last purchased this on
 
Milwaukee®

M12™ Cordless 12V 2 Tool Kit

  • Fast #
  • Part #M249722
  • Item #4130581
  • Manufacturer Part #2497-22
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M12™ Cordless 12V 2 Tool Kit

  • Fast #
  • Part #M249722
  • Item #4130581
  • Manufacturer Part #2497-22
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Milwaukee 2411-20: powerful Milwaukee Motor: Delivers best-in-class 275 in. lbs. of torque
  • REDLITHIUM battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • 2-Speed metal gear box: select the correct drilling speed for the material and accessory, from 0-400/0 to 1,500 RPM and 0-22,500 BPM
  • 3/8 in. single sleeve ratcheting chuck: allows quick bit changes and maximum durability, grip and bit retention
  • Requires Certification

Recommended Accessories


Specifications

Bare Tool or Kit:
Tool Kit
Battery Type:
Lithium-ion
Collection:
M12™
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Height:
4-18/25 in
Length:
17-3/5 in
Number of Pieces:
1 Piece
Number of Tools Included:
2
Power Source:
Battery
RPM:
1500
Volts:
12V
Weight:
9.04 lb
Width:
10-83/100 in