Cordless Ratchet
M12™ Cordless Ratchet
Frequently Purchased Together
Product Details
Product Details
- Built-in LED light: Illuminates work surfaces in dark locations
- On-board fuel gauge: Helps you monitor the charge precisely for less downtime on the job
- Powerful 12-volt motor: Delivers up to 35 ft-lbs of torque
- REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- Superior fastening speed: Produces 250 RPM, with variable-speed trigger for greater control
Specifications
- Application:
- Cutting
- Brand Model Compatibility:
- M12™
- Collection:
- M12™
- Color Finish Name:
- Black, Red
- Depth:
- 1-3/4 in
- Drive Size:
- 3/8 in
- Drive Type:
- Square
- Handle Type:
- Pistol Grip
- Height:
- 2-1/2 in
- Length:
- 10 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Power Source:
- Battery
- RPM:
- 250
- Tool Type:
- Ratchet
- Torque (In-Lbs):
- 35 ft-lbs
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 1.9 lb
- Width:
- 3/4 in
- WrenchType:
- Socket