1 in. IPS Press Jaw
M12™ Force Logic™ 1 in. IPS Press Jaw
Package Quantity Info:
Each: 1 Inner Pack: 1.00-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for M12™ FORCE LOGIC™ press tool
- Connect black iron, stainless steel & more
- More efficient alternative to welding and threading
- Controlled, flameless steel connections
- Creates secure joints in one cycle
- Easy opening jaw designed for one handed use
- Lightest, in-line design for unrivaled access
- Durable steel jaws provide outstanding life
- 2 year warranty
Specifications
- Brand Model Compatibility:
- M12™ Force Logic™
- Collection:
- M12™ Force Logic™
- Cutting Capacity:
- 1 in
- Number of Tools Included:
- 1
- Tool Type:
- Press Jaw
- UL Listed:
- No
- Weight:
- 4.385 lb