M12™ Force Logic™
Package Quantity Info:
Each: 1 Pallet: 48-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Force 5400 lbs
- Features the best calibration standard in the industry
- Accommodates M12™ 1-1/4 in. Press jaw (sold separately)49-16-2453
- Compatible with all M12™ batteries and chargers
- Cut, fasten and connect all on one system
- Performs 32000 crimps between service inspections
- Can be operated with one hand while delivering up to 5400 lbs. Of force
Specifications
- Application:
- Copper Pipe
- Battery Size:
- 12V
- Battery Type:
- REDLITHIUM
- CSA Certified:
- No
- Collection:
- M12™ Force Logic™
- Color Finish Name:
- Black, Red
- Cutting Capacity:
- 1/2 in - 1-1/4 in
- Diameter:
- 5-1/2 in
- Fits Pipe Size:
- 1/2 in - 1-1/4 in
- Height:
- 3-3/4 in
- Jaw Capacity (in):
- 0.5 in - 1.25 in
- Length:
- 12-3/5 in
- Material:
- Copper, Rubber
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Press Tool
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 4.61 lb
- Width:
- 4-47/125 in