10-87/100 in. Ratchet Bare Tool
M12 FUEL™ 10-87/100 in. Ratchet Bare Tool
Frequently Purchased Together
Product Details
Product Details
- Low profile head design allows users for more access in tight spaces
- The industry leading Fuel™ technology, a reinforced mechanism and investment cast steel yoke housing provides greater durability for the professional user
- Redlink Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- Variable speed metal trigger provides ultimate control of the tool
- 3/8 in Ball detent Anvil
- M12 FUEL™ battery
Specifications
- Application:
- Fastening
- Brand Model Compatibility:
- M12™
- Collection:
- M12 FUEL™
- Color Finish Name:
- Black, Red
- Depth:
- 10-87/100 in
- Drive Size:
- 3/8 in
- Drive Type:
- Square
- Handle Material:
- Rubber
- Handle Type:
- Straight
- Height:
- 2-37/50 in
- Length:
- 10-20/23 in
- Material:
- Plastic
- Number Of Points:
- 4-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Power Source:
- Battery
- RPM:
- 200
- Tool Type:
- Ratchet
- Torque (In-Lbs):
- 660 in-lbs
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 3.1 lb
- Width:
- 1-93/100 in
- WrenchType:
- Impact