12V 1.6 gal Wet and Dry Vacuum
M12 FUEL™ 12V 1.6 gal Wet and Dry Vacuum
Frequently Purchased Together
Product Details
Product Details
- 42” Water Lift: Powerful suction for wet and dry applications
Specifications
- Automatic Shut-Off:
- No
- Battery Type:
- Lithium-ion
- CFM:
- 45 ft3/min
- Capacity:
- 1.6 gal
- Collection:
- M12 FUEL™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Decibel Rating (dB):
- 87 dB
- Diameter:
- 8-7/10 in
- Filter Type:
- HEPA
- Height:
- 11-9/10 in
- Length:
- 13-7/10 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Filter
- UL Listed:
- No
- Vacuum Type:
- Wet & Dry
- Volts:
- 12V
- Weight:
- 9.7 lb
- Width:
- 8-7/10 in