12V 16 ga Nibbler Bare Tool
M12™ Fuel™ 12V 16 ga Nibbler Bare Tool
Frequently Purchased Together
Product Details
Product Details
- Fast, clean cuts in 16GA mild steel up to 7 feet per minute
- Power to cut 22GA spiral duct seams
- Lighter weight
- Power to cut 18GA stainless and 12GA aluminum
- Variable speeds provides maximum control for any job
- Ergonomically designed to be light weight, balanced and comfortable for continuous use
- Tool free 360° die holder rotation
- Chip collection bag included for easy clean up
- LED work light
- M12 REDLITHIUM™ battery technology
Documents
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 12V
- Battery Type:
- REDLITHIUM
- Brand Model Compatibility:
- M12™
- Collection:
- M12™ Fuel™
- Corded Cordless:
- Cordless
- Depth:
- 3-47/100 in
- Gauge (metal):
- 16 ga
- Handle Type:
- Straight
- Height:
- 6-11/50 in
- Length:
- 10-3/4 in
- Material:
- Aluminum, Steel
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Nibbler
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 2.70 lb
- Width:
- 2-69/100 in