This product requires certification to purchase.

M12 FUEL 3/8 DIG TORQUE WRCH

You last purchased this on
 
Milwaukee®

M12 FUEL 3/8 DIG TORQUE WRCH

  • Fast #
  • Part #M246522
  • Item #8465295
  • Manufacturer Part #2465-22
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M12 FUEL 3/8 DIG TORQUE WRCH

  • Fast #
  • Part #M246522
  • Item #8465295
  • Manufacturer Part #2465-22
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Delivers up to 50% faster installation by replacing the hand tool or two tool installation process with the POWERSTATE™ brushless motor and torque wrench in one tool
  • Precise torque accuracy of up to ±2% CW, ±3% CCW of full scale for torque critical fasteners
  • Faster, more productive torque reporting w/ ONE-KEY™ providing torque data and customizable reports for inspectors or owners
  • ONE-KEY™ Technology allows for customization, tracking, tool security, and inventory management
  • Adjustable run-down torque to control the tools output torque via the motor to prevent over torque
  • REDLINK Plus™ electronic intelligence enables advanced communication between batteries and tools for unmatched performance, protection, and productivity
  • REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • Four notification modes that the tool is reaching, meeting or exceeding the torque target (audible, LED, LCD, and vibratory)
  • Four measurement modes (ft-lb, in-lb., Nm, Kg cm)
  • Six pre-programmed languages including English, Spanish and French
  • Requires Certification

Specifications

Application:
Cutting
Height:
2-81/100 in
Length:
23-31/100 in
Weight:
5.49 lb
Width:
2-1/8 in