Corded 12V Redlithium™ Band Saw Tool Kit
M12 FUEL™ Corded 12V Redlithium™ Band Saw Tool Kit
Frequently Purchased Together
Product Details
Product Details
- Integrated rafter hook for easy storage
- Built-In LED Work Light
- Variable Speed Trigger
- Pipe Reamer Compatibility
- Integrated Blade Covers for One-Handed Use
- Compact and Lightweight Design
- REDLINK PLUS intelligence: integrates full-circle communication between tool, battery and charger
- POWERSTATE™ Brushless Motor delivers longer life and higher performance
- Jobsite Armor™ Provides Long-Lasting Durability
Specifications
- AMP:
- 4
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 30-9/16 in
- Blade Material:
- Metal
- Blade Thickness (in):
- 0.02 in
- Blade Width (in):
- 1/2 in
- Collection:
- M12 FUEL™
- Color Finish Name:
- Red/Black
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 2-1/2 in
- Height:
- 6 in
- Length:
- 14-3/25 in
- Number of Tools Included:
- 1
- Portable:
- Yes
- Power Source:
- Battery
- Saw Type:
- Band
- Teeth Per Inch:
- 12/14
- Tool Type:
- Band Saw
- UL Listed:
- Yes
- Variable Speed:
- No
- Volts:
- 12V
- Weight:
- 6.0 lb
- Width:
- 8 in