Cordless 12V Tool Kit
M12 FUEL™ Cordless 12V Tool Kit
Product Details
Product Details
- POWERSTATE™ brushless motor delivers up to 220 ft-lbs. of nut-busting torque, making it the most powerful cordless right angle impact wrench on the market
- More access in tight spaces
- 4-Mode DRIVE CONTROL™
- A 2.8 in head profile design allows for more access in tight spaces
- AUTO SHUT-OFF™ mode prevents over tightening and increases productivity by applying no more than 15 ft-lbs. of torque
- Bolt-removal mode offers more control after bolt breakaway as RPMs drastically slow down once the bolt is loosened
- The long body profile of 14.17 in allows for more access in hard to reach spaces
- REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge
- LED light to illuminate the work area
- Premium rubber overmold with stands corrosive materials and provides increased comfort when in use
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12V
- Battery Type:
- Lithium-ion
- Collection:
- M12 FUEL™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Drive Size:
- 3/8 in
- Height:
- 2-81/100 in
- Length:
- 13-89/100 in
- Material:
- Aluminum
- Power Source:
- Battery
- RPM:
- 3000
- Torque (In-Lbs):
- 220 ft-lbs
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 3.05 lb
- Width:
- 2-8/25 in