Cordless Lithium-ion Cut-Off Tool
M12 FUEL™ Cordless Lithium-ion Cut-Off Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The M12 Fuel™ 3 in Compact Cut Off Tool delivers multi-material cutting capability in an ergonomic package, optimized for one-handed use
- 20,000 RPM for fast and accurate cutting performance
- Reversible blade rotation for ultimate cutting control
- Powerstate™ brushless motor delivers maximum power and long motor life
- Redlink Plus™ intelligence provides optimized performance and overload protection
- Tool free guard adjustment for convenience and ease of use
- Compatible with common 3 in cut off wheels with 3/8 in arbor
- Includes 7/16 in flange adapter for compatibility with 3 in Dremel Saw-Max accessories
- LED light for improved visibility in confined spaces and low light situations
- 0.64 in cut depth
Specifications
- AMP:
- 4
- Arbor Hole Size:
- 3/8 in
- Battery Size:
- 12V
- Battery Type:
- Lithium-ion
- Collection:
- M12 FUEL™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Diameter:
- 3 in
- ETL Listed:
- Yes
- Handle Type:
- Barrel Grip
- Height:
- 3-3/20 in
- Length:
- 7-1/20 in
- Material:
- Glass Filled Nylon
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 20000
- Tool Type:
- Cut-Off Tool
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 1.52 lb
- Width:
- 4-18/25 in