12V Redlithium™ 16-14/25 in. Chainsaw Tool Kit
M12 Fuel™ Hatchet™ 12V Redlithium™ 16-14/25 in. Chainsaw Tool Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Automatic Oiler delivers proper chain lubrication and increased productivity
Specifications
- AMP:
- 4
- Battery Size:
- 12V
- Battery Type:
- Lithium-ion
- Collection:
- M12 Fuel™ Hatchet™
- Color Finish Name:
- Red
- Height:
- 9-3/25 in
- Length:
- 18-49/100 in
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Power Tool
- UL Listed:
- No
- Volts:
- 12V
- Weight:
- 4.85 lb
- Width:
- 3-19/25 in