M12 FUEL™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 96-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The 2598-22 M12 FUEL 2-Tool Combo Kit is the Most Capable and Most Compact 12-Volt Hammer Drill Driver and Impact Driver Combo Kit on the market
- It delivers the power to do a wide variety of applications at 1700 RPMs and 350 in/lbs of torque
- Also included, the M12 FUEL Hex Impact (2553-20), the Fastest Driving Speed, Most Compact with 4- Mode Drive Control Impact Driver in the market
- At 3300 RPM the impact drives screws over 20% faster than competitors
- At 5.1 in L it allows for unmatched access in tight spaces
- 1/2" All-Metal chuck for maximum durability, grip and bit retention
- Mechanical Clutch on Drill for consistency in driving a wide range of fasteners
- Impact Driver includes 4-Mode Drive Control with dedicated self tapping screw mode
- More work per charge with the M12 REDLITHIUM™ XC4.0 battery pack
- All-Metal Gearcase for ultimate durability
Specifications
- AMP:
- 4
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12V
- Battery Type:
- REDLITHIUM
- Bit Sizes:
- 1/2 in;1/4 in
- CSA Certified:
- No
- Case Included:
- Yes
- Chuck Size:
- 1/2 in
- Chuck Type:
- Keyless
- Collection:
- M12 FUEL™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Diameter:
- 14-22/25 in
- ETL Listed:
- No
- GSA Approved:
- No
- Handle Type:
- Pistol
- Height:
- 9-22/25 in
- Length:
- 3-9/10 in
- Material:
- Metal, Plastic
- Material Type:
- Glass Filled Nylon
- Number of Pieces:
- 7 Piece
- Number of Tools Included:
- 2
- Power Source:
- Battery
- RPM:
- 1700
- Tool Type:
- Cordless Multi-tool
- Torque (In-Lbs):
- 350 in-lbs
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 8.07 lb
- Width:
- 14-22/25 in