Ratchet Bare Tool (1-piece)
M12 FUEL™ Ratchet Bare Tool (1-piece)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pneumatic ratchet performance with up to 60ft-lbs max torque
- Low profile head design allows users for more access in tight spaces
- Delivers 175 RPM for increased productivity
- The industry leading FUEL™ technology, a reinforced mechanism and investment cast steel yoke housing housing provides greater durability for the professional user
- Providing the first brushless ratchet in the industry, the POWERSTATE™ brushless motor delivers up to 2x longer motor life
- REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
- Variable speed metal trigger provides ultimate control of the tool
- Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
- The LED light illuminates the work area while the on-board fuel gauge displays remaining run time
Specifications
- Collection:
- M12 FUEL™
- Color Finish Name:
- Red, Black
- Drive Size:
- 1/2 in
- Height:
- 2-37/50 in
- Length:
- 11-51/100 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Ratchet
- Torque (In-Lbs):
- 720 in-lbs
- Volts:
- 12V
- Weight:
- 2.73 lb
- Width:
- 1-93/100 in