This product requires certification to purchase.

4 in. Reciprocating Saw Blade-Duct 5 Pack

You last purchased this on
 
Milwaukee®

M12™ Hackzall® 4 in. Reciprocating Saw Blade-Duct 5 Pack

Brand image
You last purchased this on
 
Milwaukee®

M12™ Hackzall® 4 in. Reciprocating Saw Blade-Duct 5 Pack

  • Fast #
  • Part #M49005424
  • Item #4202211
  • Manufacturer Part #49-00-5424
3.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
  • Short blade length for cutting in tight locations
  • Bi-metal construction for increased tooth durability and long blade life
  • Cuts duct and metal thinner than 1/8 in.
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
4 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Collection:
M12™ Hackzall®
Color Finish Name:
Silver, Red
Height:
17/20 in
Length:
2-1/20 in
Package Quantity:
Pack of 5
Teeth Per Inch:
10
Tool Type:
Reciprocating Blade
Weight:
0.145 lb
Width:
2 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing