4 in. Reciprocating Saw Blade-Plaster 5 Pack
M12™ Hackzall® 4 in. Reciprocating Saw Blade-Plaster 5 Pack
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
- Short blade length for cutting in tight locations
- Bi-metal construction for increased tooth durability and long blade life
- Cuts plaster, plaster with metal lath and plasterboard; cuts on forward and backward stroke
Specifications
- Application:
- Cutting
- Blade Length (in):
- 4 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.05 in
- Blade Type:
- Reciprocating Saw
- Collection:
- M12™ Hackzall®
- Color Finish Name:
- Silver, Red
- Height:
- 3/4 in
- Length:
- 6-9/10 in
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 6
- Tool Type:
- Reciprocating Blade
- Weight:
- 0.132 lb
- Width:
- 2 in