This product requires certification to purchase.

6 in. PVC Blade

Milwaukee®

M12™ Hackzall® 6 in. PVC Blade

  • Fast #
  • Part #M49005614
  • Item #4202260
  • Manufacturer Part #49-00-5614
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Hackzall® 6 in. PVC Blade

  • Fast #
  • Part #M49005614
  • Item #4202260
  • Manufacturer Part #49-00-5614
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
  • Short blade length for cutting in tight locations
  • Bi-metal construction for increased tooth durability and long blade life
  • Cuts schedule 40 PVC pipe up to 4 in. in diameter
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
6 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.05 in
Blade Type:
Reciprocating Saw
Collection:
M12™ Hackzall®
Color Finish Name:
Silver, Red
Height:
3/4 in
Length:
1-19/20 in
Package Quantity:
Pack of 5
Teeth Per Inch:
6
Tool Type:
Reciprocating Blade
UPC:
045242160334
Weight:
0.23 lb
Width:
2 in