M12™ Hackzall®
Frequently Purchased Together
Product Details
Product Details
- The M12™cordless LITHIUM-ION system offers unmatched power, speed, and tool belt portability.
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12V
- Battery Type:
- REDLITHIUM
- CSA Certified:
- Yes
- Case Included:
- Yes
- Collection:
- M12™ Hackzall®
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- ETL Listed:
- Yes
- Material:
- Plastic
- Number of Tools Included:
- 3
- Power Source:
- Battery
- Saw Type:
- Reciprocating
- Tool Type:
- Combo Kit
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 12.35 lb