Size L 12V Redlithium™ Polyester Heated Vest in Black
M12™ Heated AXIS™ Size L 12V Redlithium™ Polyester Heated Vest in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Advanced heat technology system with quick heat function: 3X faster heat up time
- Battery pass-thru: Position the battery in the front or back pocket to improve comfort
- Up to (8) hours of run-time with the M12™ REDLITHIUM™ CP2.0 compact battery pack on low setting (not included)
- Heating zones: Chest, back
- One-touch LED controller with (3) heat settings per zone (high, medium, low)
- Maximized storage with 5 total pockets: (2) hand pockets, (1) right chest zip pocket, (1) left chest drop pocket, (1) low-profile battery pass-thru pocket for front or back placement
- Re-engineered AXIS™ ripstop polyester fabric and high-wear zone reinforcement protects from abrasion and prevents tears from spreading
- Wind and water resistant with DWR coating
- 100% polyester insulation keeps heat in, doesn't add bulk
- Adjustable waist to improve fit and comfort
Documents
Specifications
- Battery Type:
- REDLITHIUM
- Clothing Size:
- L
- Collection:
- M12™ Heated AXIS™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Polyester
- Power Source:
- Cordless
- Product Type:
- Heated Vest
- Reusable:
- Yes
- Volts:
- 12V
- Weight:
- 1.6381185 lb