This product requires certification to purchase.

Inspection Camera

You last purchased this on
 
Milwaukee®

M12™ Inspection Camera

  • Fast #
  • Part #M232321
  • Item #10088996
  • Manufacturer Part #2323-21
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M12™ Inspection Camera

  • Fast #
  • Part #M232321
  • Item #10088996
  • Manufacturer Part #2323-21
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4 Pallet: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 4.3" LCD screen delivers crisp, clear images
  • 10mm camera head for easier access in tight spaces
  • Easily share photos and videos via SD card
  • 360° image rotation by physically and digitally adjusting the perspective
  • 4 ft cable balances flexibility and rigidity for both drain line and behind wall inspections
  • 3 level zoom to quickly focus on points of interest
  • 5-mode brightness adjustment to easily change the LED output
  • Hook, mirror, magnet and plumbing ball included for additional functionality
  • 5-year limited tool warranty, 2-year limited battery warranty
  • 32G SD card included
  • Requires Certification

Specifications

AMP:
2
Application:
Inspection
Battery Type:
Lithium-ion
Cable Length (ft):
4 ft
Collection:
M12™
Color Finish Name:
Red/Black
Diameter:
5 in
GSA Approved:
No
Height:
10-1/2 in
Length:
3-1/2 in
Material:
Plastic, Rubber
Number of Tools Included:
1
Portable:
Yes
Power Source:
Battery
Thickness:
10 mm
Tool Type:
Inspection Camera
UL Listed:
Yes
Volts:
12V
Weight:
1.5 lb
Width:
5 in