LED Work Light in Red
M12™ LED Work Light in Red
Product Details
Product Details
- REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- Sealed aluminum head: designed for impact- and weather-resistant durability
- 90° rotating head: provides flexible, focused illumination
- Magnetic back: leaves both hands free for work anywhere on the jobsite
Documents
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- M12™
- Color Finish Name:
- Black, Red
- Depth:
- 3-1/4
- Height:
- 6-1/2
- Light Bulb Type:
- LED
- Lumens:
- 160
- Material:
- Plastic
- Power Source:
- Battery
- Tool Type:
- Work Light
- UL Listed:
- Yes
- UPC:
- 045242188604
- Volts:
- 12V
- Weight:
- 0.74
- Width:
- 10