Level Laser
M12™ Level Laser
Frequently Purchased Together
Product Details
Product Details
- All day runtime - 15+ hours (with m12™ 3.0 cp battery - sold separately)
- Brightest green laser optimized for distance
- Micro control - pivots on point
- 125 ft. working range
- 165 ft. range with detector
- Accuracy: +/- 1/8" @ 33 ft
- Amplified rare earth magnets - will not slide on steel studs
- IP54 rated: Water and dust resistant
- 1M impact resistance
- 3 year tool warranty - 2 year battery warranty
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- CP3.0
- Battery Type:
- REDLITHIUM
- Collection:
- M12™
- GSA Approved:
- No
- Height:
- 5-7/10 in
- Length:
- 6-4/5 in
- Material:
- Plastic
- Material Type:
- Reinforced Nylon
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Size:
- 6-4/5 in x 3-1/5 in
- Tool Type:
- Level Laser
- Volts:
- 12V
- Weight:
- 2.4 lb
- Width:
- 3-1/5 in