This product requires certification to purchase.

Level Laser

You last purchased this on
 
Milwaukee®

M12™ Level Laser

  • Fast #
  • Part #M363221
  • Item #9200354
  • Manufacturer Part #3632-21
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M12™ Level Laser

  • Fast #
  • Part #M363221
  • Item #9200354
  • Manufacturer Part #3632-21
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All day runtime - 15+ hours
  • Brightest green laser optimized for distance
  • Micro control - pivots on point
  • 125 ft. working range
  • 165 ft. range with detector
  • Accuracy: +/- 1/8" @ 33 ft
  • Amplified rare earth magnets - will not slide on steel studs
  • IP54 rated: Water and dust resistant
  • 1M impact resistance
  • 3 year tool warranty - 3 year battery warranty
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Size:
XC4.0
Battery Type:
REDLITHIUM
Collection:
M12™
GSA Approved:
No
Height:
6-1/2 in
Length:
7-4/5 in
Material:
Plastic
Material Type:
Reinforced Nylon
Number of Tools Included:
1
Power Source:
Battery
Size:
7-4/5 in x 4-1/5 in
Tool Type:
Level Laser
Volts:
12V
Weight:
2.6 lb
Width:
4-1/5 in