This product requires certification to purchase.

Inspection Camera

You last purchased this on
 
Milwaukee®

M12™ M-Spector™ 360 Inspection Camera

  • Fast #
  • Part #M232421
  • Item #10075788
  • Manufacturer Part #2324-21
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M12™ M-Spector™ 360 Inspection Camera

  • Fast #
  • Part #M232421
  • Item #10075788
  • Manufacturer Part #2324-21
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 4.3" LCD Screen delivers crisp, clear images
  • 10mm camera head for easier access in tight spaces
  • Easily share photos and videos via SD Card
  • 360° Image Rotation by physically and digitally adjusting the perspective
  • 10ft cable balances flexibility and rigidity for both drain line and behind wall inspections
  • 3 level zoom to quickly focus on points of interest
  • 5-mode brightness adjustment to easily change the LED output
  • Hook, Mirror, Magnet and Plumbing Ball included for additional functionality
  • 5-year limited tool warranty, 2-year limited battery warranty
  • 32G SD Card included
  • Requires Certification

Documents


Specifications

AMP:
2
Application:
Inspection
Battery Size:
CP2.0
Battery Type:
REDLITHIUM™
Cable Length (ft):
10 ft
Collection:
M12™ M-Spector™ 360
Color Finish Name:
Red, Black
Diameter:
10 mm
GSA Approved:
No
Height:
10-1/2 in
Length:
3-1/2 in
Material:
Plastic
Maximum Temperature:
60
Number of Tools Included:
1
Portable:
Yes
Power Source:
Battery
Smart Home Enabled:
No
Tool Type:
Inspection Camera
UL Listed:
Yes
Volts:
12V
Weight:
1.75 lb
Width:
5 in