M12™
Frequently Purchased Together
Product Details
Product Details
- Up to 700 yd. beam distance
- 3 light output modes for distance, clarity, and safety
- High mode: 750 lm for up to 4 hours with M12™ XC 4.0 pack
- Low mode: 400 lm for up to 8 hours with M12™ XC 4.0 pack
- Strobe mode: 800 lm for up to 8 hours with M12™ XC 4.0 pack
- Impact resistant
- Moisture resistant: IPX4 rated for all weather use
- 5 year tool warranty, limited lifetime LED warranty
Documents
Specifications
- Automatic Shut-Off:
- No
- Collection:
- M12™
- Color Finish Name:
- Red
- Dimmable:
- No
- Height:
- 11-97/100 in
- Length:
- 6-1/2 in
- Light Bulb Type:
- LED
- Lumens:
- 750
- Number Of Hours:
- 8 h
- Number of Lights:
- 1
- Number of Tools Included:
- 1
- Power Source:
- Battery
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 1.4 lb