M12™
Package Quantity Info:
Each: 1 Case: 10 Pallet: 440-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Inline design for reduced wrist strain in confined spaces
- Metal cutting head is sealed for protection from water and is corrosion and rust resistant
- Built-in LED light illuminates the line of cut for better visibility
- Compatible with all M12™ batteries and chargers
- At 500 RPM, it cuts copper tubing up to 10X faster than conventional cutters
- Auto-lockinElectronic overload protection and unit-body construction for durability mechanism
- Uses a 12-Volt lithium ion battery
Specifications
- AMP:
- 1.5
- Application:
- Cutting
- Battery Type:
- Lithium
- Blade Material:
- Copper
- Collection:
- M12™
- Color Finish Name:
- Red, Black
- Cutting Capacity:
- 1/2 in - 1-1/8 in
- Depth:
- 2-19/20 in
- Diameter:
- 2-3/10 in
- Height:
- 14-1/4 in
- Length:
- 14 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 500
- Tool Type:
- Cutter
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 2.8 lb
- Width:
- 5 in