Cordless 12V Lithium-Ion 5-Tool Combo Kit
M12™ Cordless 12V Lithium-Ion 5-Tool Combo Kit
Frequently Purchased Together
Product Details
Product Details
- Tools: 3/8 in ratchet, drill/driver, impact driver, hack all, light
- Compatible with M12 system featuring over 90 tools
- M12 3/8 in drill driver delivers 250 in/lbs. of torque in a compact light weight design
- M12 ratchet delivers up to 35 ft./lbs. of torque with variable speed metal trigger for greater control
- M12 1/4 in hex impact driver delivers best-in-class 850 in/lbs. of torque at only 2.3 lbs. and 0 RPM to 2000 RPM for fast driving
- M12 Hucknall reciprocating saw delivers 0 SPM to 3000 SPM at only 2.6 lbs. and 11 in for quick cutting in tight spaces
- Includes 5 M12 tools, two 1.5 Ah battery packs, charger and bag
Specifications
- AMP:
- 1.5
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Case Included:
- Yes
- Chuck Size:
- 1/2 in
- Chuck Type:
- Keyless
- Collection:
- M12™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Length:
- 4-21/100 in
- Material:
- Glass Filled Nylon
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 5
- RPM:
- 1500
- Saw Type:
- Reciprocating
- Tool Type:
- Combo Kit
- UL Listed:
- Yes
- Volts:
- 12V