M12 REDLITHIUM HIGH OUTPUT CP2.5 BATTERY PACK
M12™ M12 REDLITHIUM HIGH OUTPUT CP2.5 BATTERY PACK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60 Pallet: 1440-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Delivers 25% more power and runs 25% cooler
- Provides the power of an XC battery in a compact size
- Versatility: Powers all 125+ M12™ cordless solutions
- REDLINK™ Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
- All-weather performance: Delivers fade free power in extreme jobsite conditions
- 2 Year Warranty
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- 12V
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- M12™
- Collection:
- M12™
- Color Finish Name:
- Red, Black
- Depth:
- 2 in
- Height:
- 3-3/10 in
- Length:
- 2 in
- Material:
- Plastic
- UL Listed:
- No
- Width:
- 1-9/10 in